- Heavy Duty
- Pallet jack / forkliftable
MasonWays™ 362212 HD PolyMight Dunnage Rack 36"W x 22"D x 12"H,1200 Lbs. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 22 in |
| Height | 12 in |
| Weight Capacity | 1200 lbs |
| Weight | 17 lbs |
Product Details
| Type | Slotted |
| Number of Legs | 4 |
| Color | Black |
| Style | Heavy Duty |
| Mobile or Stationary | Stationary |
| Material | Polyethylene |
| Description | PolyMight Dunnage Rack |
| Manufacturers Part Number | 362212 HD |
| Brand | MasonWays |
Warranty
| Warranty | 10 yr |