Shoe Stool, 31-1/2" L x 10" W x 14" H, Metal, Black/Chrome
Write a Review
|
Questions & Answers (0)
Product Description
SS, Shoe Stool, 31-1/2" L x 10" W x 14" H, Metal, Black/Chrome
Shoe Stool Is Ideal For Shoe Stores And Shoe Departments. Shoe Stool is constructed of 1 inch heavy-duty chrome tubing for long lasting durability. Black padded seat provides user comfort. Size is 31-1/2 in. L x 10 x 14 in. H. Pad color is Black
Shoe Stool Is Ideal For Shoe Stores And Shoe Departments. Shoe Stool is constructed of 1 inch heavy-duty chrome tubing for long lasting durability. Black padded seat provides user comfort. Size is 31-1/2 in. L x 10 x 14 in. H. Pad color is Black
PROMOTIONAL PRICE
$119.96was $149.95
Save $29.99 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/2 in |
| Width | 10 in |
| Height | 14 in |
| Weight | 13 lbs |
Product Details
| Type | Slatwall |
| Finish | Metal |
| Description | Shoe Stool |
| Color | Silver |
| Manufacturers Part Number | SS |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |