Econoco PSNTSSET Pipeline Small Nesting Table with Top 48"L x 24"W x 24"H
Write a Review
|
Questions & Answers (0)
Product Description
Nests perfectly under the Large Nesting Table. Frame is constructed of heavy duty 1 1/4" diameter plumbing pipe in anthracite grey finish. Top measures 48"L x 24"W, and is dark brown wood grained melamine. Total table height is 24"H. The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors.
PRICE
$385.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 24 in |
| Weight Capacity | 250 lbs |
| Weight | 64.9 lbs |
Product Details
| Type | Pipeline Display Tables |
| Class | Nesting Tables |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe And Melamine Table Top |
| Package Quantity | 1 |
| Description | Small Nesting Table with Top |
| Color | Brown |
| Brand | Econoco |