SCILOGEX MX-RD-Pro LCD Digital Tube Rotator Mixer, 82423201, 100-220V
Write a Review
|
Questions & Answers (0)
Product Description
The MX-RD-PRO provides a gentle but effective mixing of biological samples in 1.5ml to 50ml micro tubes, used in a variety of applications including immune precipitations, prevention of blood coagulation, latex diagnostics etc. MX-RD-PRO LCD Digital Tube Rotator features: LCD displays speed and timer, Circular rotating action, gives gentle but effective mixing, Adjustable speed range of 10 to 70rpm, Adjustable mixing angle between 0 and 90°, Free 50ml x 8 tube holder accessory included. Also a wide variety of accessory tube holders are available, Continuous or timed operation, Can be used in cold rooms or incubators, 2 Year Limited Warranty.
PRICE
$1,351.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 8 in |
| Height | 10 in |
| Weight | 10 lbs |
Product Details
| Description | LCD Digital Tube Rotator Mixer |
| Manufacturers Part Number | 824232019999 |
| Timer | 1 - 1199mins |
| Electrical | 100-220V |
| Speed Range | 10-70 RPM |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |