Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Genesis BPS

Model # :WBB3778467

MPN #: BPS-425-CM735A6B

Genesis BPS™ Blood Collection Mixer A-ROM with Automatic Clamp, 110-240V, 50/60Hz

Product Description
The Genesis™ Blood Collection Mixer is designed to provide continuous, uniform mixing of blood with anticoagulant during collection procedures. Its controlled mixing action and dependable performance enhance process consistency while supporting donor safety. Built for durability and ease of operation, the Genesis™ Blood Collection Mixer is ideal for fixed and mobile blood collection environments where accuracy, reliability, and efficiency are essential.

The Genesis BPS™ Blood Collection Mixer stands alone in the field of blood collection technology.The CM735A is an accurate and reliable automated mixer designed for both fixed site and mobile collections.

AROM Specifications:
  • Default: 500mL
  • Presets: 450mL / 500mL
  • No 10 Min / 20 min Alarms
  • Clamp remains open at 20 minutes
Product Overview:
  • The most accurate digital scale available
  • Reduces over and under bleeds (QNS units)
  • Automatically clamps tubing when target volume is achieved
  • Rechargeable battery collects up to 50 donors on one charge
  • Provides constant mixing of anticoagulant and blood
  • 1 year limited warranty
Special Features:
  • Digital display with illuminated LCD
  • Audible & visual alarms
  • Slow bleed alarm
  • End of collection alarm
Carrying Bag fits all included accessories:
  • Main unit & Tray
  • Rechargeable battery
  • Aluminum stand
  • A/C adapter
  • Battery re-charger


PRICE
$4,369.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width8 in
Height5-1/2 in

Product Details

TypeBlood Collection Mixer
Voltage110 - 240 V
Package Quantity1
DescriptionBlood Collection Mixer A-ROM with Automatic Clamp
Manufacturers Part NumberBPS-425-CM735A6B
BrandGenesis BPS

Warranty

Warranty1 yr