Metro® MetroMax i Stationary Polymer Post, 74"H - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
These stationary, corrosion proof polymer posts with built in Mircroban antimicrobial protection are adjustable on 1'' increments and can be adjusted using the leveling foot to compensate for uneven floors. Use with all MetroMax Family Shelves.
PRICE
$199.80 Sold in packages of 4 / $49.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 1-1/2 in |
| Height | 74 in |
| Weight | 2 lbs |
Product Details
| Type | Post |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | MX74P |
| Brand | Metro |
Warranty
| Warranty | Lifetime Against Rust and Corrosion |