Metro® MetroMax Q Stationary Post, 63"H
Write a Review
|
Questions & Answers (0)
Product Description
These stationary, corrosion proof epoxy coated steel posts with built in Mircroban antimicrobial protection are adjustable on 1'' increments and can be adjusted using the leveling foot to compensate for uneven floors. Use with all MetroMax Family Shelves.
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 1-1/2 in |
| Height | 63 in |
| Weight | 6 lbs |
Product Details
| Type | Post |
| Material | Epoxy Coated Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | MQ63PE |
| Brand | Metro |
Warranty
| Warranty | 15 Years Against Rust and Corrosion |