Mixing Bowl 1 1/2 Qt.
Winco MXB-150Q Mixing Bowl, 1-1/2 Qt, 8"D - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$24.24 Sold in packages of 12 / $2.02 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 7-5/8 in |
Product Details
| Capacity | 1-1/2 qt |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Mixing Bowl 1 1/2 Qt, 7-5/8 Inches O.D., 7-4/5In X 7-4/5In X2-1/2In |
| Manufacturers Part Number | MXB-150Q |
| Brand | Winco |