Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Novus

Model # :WBB2135054

MPN #: 910+3099+000

Novus® MY Point Universal Tablet Stand

Product Description
Feel the relief and comfort of hands-free viewing by elevating your tablet with a Novus MY point. This tablet stand is the perfect solution for better ergonomics and eliminating neck and shoulder pain. It's fully adjustable for a customized fit, sturdy and secure to prevent slip and tip, and versatile for just about any application.

Features:
  • Improves comfort and reduces neck strain
  • Easily mount or remove tablet with one hand
  • Provides secure fit in both portrait or landscape
  • Tilt/turn and height adjustable for any angle
  • Sturdy metal base prevents slip and tip
  • Cable organization for a clean look
  • German engineered for quality
Specifications:
  • Tablet Holder Color: Anthracite
  • Pillar Color: Silver
  • Base Plate Color: Silver
  • Vertical Height: 9.84"
  • Tablet Sizes: 6.25" to 11.75"
  • Tilt: +/- 30°


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/2 in
Depth5-3/4 in
Height9-7/8 in
Weight Capacity1.65 lbs
Weight4 lbs

Product Details

TypeTablet Stands
ColorBlack
For Use With6.25"-11.75" Tablets
Tilt+30° / -30° °
Mounting LocationDesktop
MaterialPlastic, Metal
DescriptionMY Point Universal Tablet Stand
Package Quantity1
Manufacturers Part Number910+3099+000
BrandNovus

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGS Approval