Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3229588

MPN #: LTFR002

Luxor SideTrak® Solo Touch Pro HD 15-13/16" Freestanding Portable Monitor, Black

Product Description
Want to enjoy desktop computer efficiency and productivity virtually anywhere? Add a second screen to your laptop with the SideTrak® Solo Touch Pro HD 15.8" Freestanding Portable Monitor. With SideTrak®, you can easily work with dual screens whether you're in the office, a coffee shop, on the couch, or at the airport. The SideTrak® portable monitor for laptops is slim, lightweight, and easily connects to a laptop with included cables. This touch screen version adds tablet-like convenience and versatility. Since no drivers are required, setup is fast and easy; simply plug in and get to work!

Features:
  • Connects to laptop with included cables (single USB-C or USB-A and HDMI®)
  • No external power required
  • Compatible with most Windows, Mac, and Chrome operating systems
  • 15.8" Full HD anti-glare LED display
  • Accurate and responsive 10-point touch G+FF technology
  • Amazing streaming experience with HDR and FreeSync
  • Stunning wide color gamut and 8-bit color display
  • Slim, lightweight, and durable design
  • Ultra-thin bezels and a sleek, matte finish
  • Adjustable brightness, volume, and display settings
  • No driver required
  • TSA approved


PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3
Screen Size15-13/16

Product Details

ColorBlack
Panel TypeIPS
Response Time8 ms
Power Consumption8W W
Resolution1920 x 1080
Power SourceNo External Power Required
Mounting MethodKickstand
IncludesUSB-C to USB-C with USB-A Adapter, HDMI Mini to HDMI
Display ScreenLCD
Port TypeThunderbolt USB-C or USB-A & HDMI
Contrast Ratio1000:1
Manufacturers Part NumberLTFR002
Aspect Ratio16:9
Brightness250 cd/m2
BrandLuxor

Warranty

Warranty1