Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Bostitch

Model # :WBB3778444

MPN #: KT2-STANDX-BLK

Bostitch® Konnect™ Adjustable Monitor Riser with Drawer & Cell Phone Stand, Black

Product Description
Upgrade your workspace with the Bostitch® Konnect™ Adjustable Monitor Riser, a game-changer for productivity and comfort.

Features:
  • Customizable Height Levels: With four adjustable height options, find the perfect position for your monitor or laptop, ensuring a comfortable and personalized setup. Four adjustable height options: 2-1/8", 3-5/8", 5" and 6-1/2"
  • Built-In Drawer: Keep your desk organized and clutter-free with the integrated drawer, perfect for storing pens, sticky notes and ear pods, and other office essentials within easy reach
  • Dedicated Cell Phone Holder: Keep your phone easily accessible and within view, allowing you to stay connected and multitask efficiently
  • Cable Management: Say goodbye to tangled wires and messy cords. The Bostitch® Konnect™ Monitor Riser features a built-in cable management system, keeping your workspace neat and tidy
  • Non-Slip Rubber Feet: Rest assured that your monitor or laptop will stay securely in place with the riser's non-slip rubber feet, providing stability and peace of mind
  • Versatile and Practical: Suitable for both monitors and laptops, this versatile riser is a must-have for anyone seeking to enhance their productivity and workspace organization
  • Premium Quality: Crafted with durable materials, the Bostitch® Konnect™ Adjustable Monitor Riser is built to withstand daily use, ensuring a reliable and long-lasting addition to your workspace
  • Holds up to 25 lbs. of weight, Ideal for a single monitor (up to 30") or a laptop


PRICE
$28.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth9-1/2 in
Height2-1/8 to 6-1/2 in
Weight Capacity25 lbs lbs
Height AdjustableUp to 6-1/2" Max

Product Details

TypeMonitor Riser
ColorBlack
MaterialABS Plastic
Package Quantity1
DescriptionAdjustable Monitor Riser with Drawer & Cell Phone Stand
Monitor SupportedUp to 30" Monitors
Manufacturers Part NumberKT2-STANDX-BLK
BrandBostitch