Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Voice

Model # :WBB1505643

MPN #: FAP51-Cel

First Voice™ Law Enforcement Responder Kit with Celox Blood Clotting Agent

Product Description
The First Voice FAP51 is a first aid kit inside a durable cordura roll-up bag that has storage pockets filled with prepackaged first aid supplies. Bag has clasps to secure the kit together tightly for portable mobile use. Black bag. Ideal for Law Enforcement use. This kit is an upgrade to the FAP51 and includes Celox blood clotting agent in the kit contents as well. The blood clotting agent in this first aid kit agent can help control arterial bleeding, generates almost no increase in heat during clotting, has been tested to work on blood as cool as 56°F. FDA approved. Lifesaving blood clotting supply item for those at risk for severe bleeding emergencies.

Kit Contains:
  • 2 - Nitrile gloves (2 pair)
  • 1 - 3" CoFlex
  • 1 - Celox (15 Gram)
  • 1 - 1" x 5 yd Waterproof tape
  • 1 - Roll up Bag
  • 1 - 1/2" x 5 yd waterproof tape
  • 4 - 1 oz Eye Wash
  • 2 - 5" x 9" Cold Packs
  • 10 - 4" x 4" Sterile Dressings 4 ply
  • 1 - Emergency blanket
  • 10 - Antiseptic wipes
  • 1 - 7.25" scissors
  • 10 - Triple antibiotic ointment packets
  • 1 - Penlight
  • 10 - Adhesive Bandages - Assorted
  • 2 - 40" x 40" x 56" Triangle Bandages
  • 1 - CPR mask
  • 2 - 3" Elastic Bandages
  • 1- 5" x 9" Abdominal Pads
  • 1 - Burn Dressing
  • 1 - Trauma bandage
  • 1 - First Aid Book
  • 1 - 3" Gauze Roll
  • 2 - Nitrile gloves (2 pair)
  • 1 - 4" Gauze Roll


  • PRICE
    $179.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10 in
    Width10 in
    Height5 in

    Product Details

    TypeSpecialty First Aid Kit
    Number of Pieces76
    Package Quantity1
    DescriptionLaw Enforcement Responder Kit with Celox Blood Clotting Agent
    ColorBlack
    Manufacturers Part NumberFAP51-Cel
    Case MaterialNylon
    BrandFirst Voice

    Compliance & Certifications

    CertificationsANSI Z308 / OSHA Compliant