Features:
- Heat-sealed EVA foam construction maintains shape and resists moisture and bacteria
- 6" diam
- Blue Marble or Black
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 0.5 lbs |
Product Details
| Type | Inflatable Balls |
| Package Quantity | 1 |
| Description | Power Systems Myo Release Ball |
| Color | Blue |
| Manufacturers Part Number | 80270 |
| Shape | Round |
| Brand | Power Systems |
Warranty
| Warranty | 1 yr |