Chango® 15" x 8" Rectangular Balance Board with 3" Ball
Write a Review
|
Questions & Answers (0)
Product Description
2-in-1 board (rocker and wobble) improves balance and stimulates muscles. 4" center ball is for aggressive training, 3" ball for beginner. Chango® 15" x 8" board, with 3 inch ball.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 8 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Type | Balance Boards/Pads |
| Package Quantity | 1 |
| Description | Rectangular Balance Board with 3" Ball |
| Color | Yellow, Natural |
| Manufacturers Part Number | 10-1716 |
| Brand | Chango |
Warranty
| Warranty | 1 yr |