Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lesro

Model # :WBB3188489

MPN #: ML1501.SBK-01CODO

Lesro Mystic Lounge Reception Loveseat, Black Frame, Connelly Dove Fabric

Product Description
The Mystic Lounge loveseat with its sophisticated, tailored look, offers the ideal balance of style, function, and value for reception areas, home office and lounge seating applications. Available in alluring upholstery options as well as a durable powder coat finish. 600 lb. weight capacity.

Features:
  • Designed for lounge, reception, waiting room and educational applications
  • Fully-upholstered seat, refined tapered back and arm panels
  • Heavy-duty steel construction
  • Tubular steel legs with durable powder coat finish
  • Matrex seat support system for long-life seating comfort
  • Environmentally friendly soy-based foam & water-based adhesives
  • Limited lifetime warranty on structure; 2+ years on upholstery
  • Made proudly in the USA in a facility powered by 3,200 solar panels
Materials:
  • Frame Material: Steel
  • Foot Glide Material: Nylon


PRICE
$1,129.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width51 in
Depth27 in
Height32-1/2 in
Weight Capacity600 lbs
Weight67 lbs
Seat Width45 in
Seat Depth21 in
Seat Height19 in
Base4 Legged
Back Width19-1/2 in
Back Height15 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
MaterialFabric
Arm TypeFixed
Manufacturers Part NumberML1501.SBK-01CODO
CollectionContemporary
ShapeRectangle
BrandLesro
TypeLove Seat
SeriesMystic Lounge
CastersNo
Seat Color FamilyLight Gray
DescriptionReception Loveseat
Frame MaterialSteel
Back TypeMid Back
Seat MaterialFabric

Warranty

WarrantyLifetime Limited yr