The Parkwyn loveseat offers soft comfort, ample support, and clean lines in a cozy reception area to welcome guests or in a shared space for collaboration. This soft-seating solution provides smart sophistication with a budget-friendly bottom line. Quickly remove the back cushions for easy cleaning. Simplify your life with easy toolless assembly. Tested to the quality standards of HON experts.
HON® Parkwyn Reception Upholstery Fabric Loveseat, 53-1/2"W x 26-3/4"D x 29"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,329.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 53-1/2 in |
| Depth | 26-3/4 in |
| Height | 29 in |
| Weight Capacity | 450 lbs |
| Weight | 65 lbs |
| Seat Width | 43 in |
| Seat Depth | 18 in |
| Seat Height | 29 in |
| Base | 4 Legged |
| Back Width | 53-1/2 in |
| Back Height | 29 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Material | Fabric |
| Arm Type | Fixed |
| Manufacturers Part Number | HONVP3LLOVEGRY |
| Collection | Modern |
| Shape | Rectangle |
| Brand | HON |
| Type | Love Seat |
| Series | Parkwyn |
| Casters | No |
| Seat Color Family | Light Gray |
| Description | Reception Love Seat |
| Frame Material | Wood |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 5 yr |