Prime-Line N 6531 Twin Pocket Door Roller, Top Mount,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
This tandem roller assembly is constructed from nylon. It features an adjustable top mount design with round edge nylon wheels. It fits Acme and like styled doors that are 3/4 to 1-3/4 in. thick.
PRICE
$24.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Nylon |
| Package Quantity | 2 |
| Description | Twin Pocket Door Roller Top Mount |
| Color | Multicolor |
| Manufacturers Part Number | N 6531 |
| Brand | Prime-Line Products |