Prime-Line N 7175 Closet Door Hanger, Dial Action, 1/8-Inch Offset, 3/4-Inch Nylon,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
This is a top hung wardrobe door roller constructed from white nylon. Dial adjustment feature allows for better positioning of your wardrobe doors. 3/4 in. diameter wheel is sat on a 1/8 in. offset bracket.
PRICE
$12.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Nylon |
| Package Quantity | 2 |
| Description | Closet Door Hanger Dial Action 1/8-Inch Offset 3/4-Inch Nylon |
| Color | Multicolor |
| Manufacturers Part Number | N 7175 |
| Brand | Prime-Line Products |