Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Prime-Line Products

Model # :WBB2234648

MPN #: N 6718

Prime-Line N 6718 Closet Door Roller with 9/16-Inch Offset and 7/8-Inch Concave Wheel,(Pack of 2)

Product Description
Prime-Line N 6718 Closet Door Roller with 9/16-Inch Offset and 7/8-Inch Concave Wheel,(Pack of 2)

This 7/8 in. diameter top hung roller features a center grooved wheel. It comes secured in a 9/16 in. offset adjustable steel bracket. Fits old style Kenna frames.

PRICE
$9.10

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs

Product Details

TypeCloset Door Hardware
Body MaterialSteel
Package Quantity2
DescriptionCloset Door Roller with 9/16-Inch Offset and 7/8-Inch Concave Wheel
ColorMulticolor
Manufacturers Part NumberN 6718
BrandPrime-Line Products