Prime-Line N 6599 Mirror Door Roller Assembly, 1-1/2 in., Plastic Wheel, Ball Bearings, Concave
Write a Review
|
Questions & Answers (0)
Product Description
This mirror door roller assembly is constructed of an extruded aluminum housing, and it comes in a milled aluminum finish. The housing measures 1-3/4 in. wide, it is 1/2 in. thick and 3 in. tall. This housing bracket also features a round extruded boss, and it is used by Monarch Door Company on their "500" series aluminum-framed doors. The wheel is constructed of durable plastic which provides for a smooth, long-lasting, quiet roll and it features steel ball bearings and a concave (grooved) edge. This mirror door roller assembly mounts on the bottoms of sliding mirrored closet doors, it is adjustable once installed, and it is used by many closet door manufacturers.
PRICE
$19.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Plastic |
| Package Quantity | 1 |
| Description | Mirror Door Roller Assembly 1-1/2 in. Plastic Wheel Ball Bearings Concave |
| Color | Multicolor |
| Manufacturers Part Number | N 6599 |
| Brand | Prime-Line Products |