Prime-Line N 6551 Closet Door Guide Assembly, Bottom Mount ,Pack Of Two
Write a Review
|
Questions & Answers (0)
Product Description
This closet door guide is constructed from nylon and comes affixed to an adjustable steel bracket. It features a bottom mount design that fits on Acme and similar styled doors. This guide also acts as corner bracket for steel frame by-passing doors.
PRICE
$17.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Nylon |
| Package Quantity | 2 |
| Description | Closet Door Guide Assembly Bottom Mount |
| Color | Multicolor |
| Manufacturers Part Number | N 6551 |
| Brand | Prime-Line Products |