Prime-Line N 6704 Bi-Fold Door Top Guide Wheel, Nylon,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line N 6704 Bi-Fold Door Top Guide Wheel, Nylon,(Pack of 2)
This guide is constructed from nylon and includes a 3/4 in. diameter roller. It has a nylon base that measures 3/8 in. diameter. Used by many wardrobe door manufacturers.
This guide is constructed from nylon and includes a 3/4 in. diameter roller. It has a nylon base that measures 3/8 in. diameter. Used by many wardrobe door manufacturers.
PRICE
$6.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Nylon |
| Package Quantity | 2 |
| Description | Bi-Fold Door Top Guide Wheel Nylon |
| Color | Multicolor |
| Manufacturers Part Number | N 6704 |
| Brand | Prime-Line Products |