Prime-Line N 7265 Bi-Fold Door Top Pivot and Guide Wheel,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
This bi-fold pivot and guide set includes one pivot and one guide. The pivot fits a 7/16 in. diameter bore and has a 1/4 in. pivot stem. The top guide wheel fits on 7/8 in. wide track systems.
PRICE
$7.20
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Steel |
| Package Quantity | 2 |
| Description | Bi-Fold Door Top Pivot and Guide Wheel |
| Color | Multicolor |
| Manufacturers Part Number | N 7265 |
| Brand | Prime-Line Products |