Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foot Master

Model # :T9FB764370

MPN #: GD-60S-1/2

Foot Master® Swivel Stem Manual Leveling Caster GD-60S-1/2 - 550 Lb. - 50mm Dia. Nylon Wheel

Product Description
Foot Master® Swivel Stem Manual Leveling Caster - 550 Lb. Capacity - 50mm Dia. Nylon Wheel - 1/2-13 Stem Mounting Hole

Pressed steel plate with khaki powder coating. Aluminum die-casting bracket with bi-level balls in the swivel head. High quality abs resin handle w/ two sided access to level. NBR resin cushion for anti-vibration. Ivory texture powder coating.

PRICE
$89.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-7/8 in
Height3-7/32 in
Weight Capacity550 lbs
Weight2 lbs
Wheel Diameter50 mm
Mounting Bolt Hole Diameter1/2-13 in

Product Details

Wheel MaterialNylon
TypeExtra Heavy Duty
Brake TypeLeveling Pad
ColorGray
Caster TypeSwivel with Brake
Caster Rig MaterialAluminum
Stem TypeThreaded
Caster IndexLeveling
DescriptionManual Leveling
Package Quantity1
Manufacturers Part NumberGD-60S-1/2
BrandFoot Master