Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prime-Line Products

Model # :WBB1959009

MPN #: N 6500

Primeline Products N 6500 Closet Door Roller, Front, 1/4" Offset, 7/8" Nylon Wheel

Product Description
Primeline Products N 6500 Closet Door Roller, Front, 1/4" Offset, 7/8" Nylon Wheel

This wardrobe door roller is constructed from nylon and comes affixed to a steel bracket. It features an offset adjustable top hung, side mount design. This style roller is used on Acme and similar styled bypass doors that are 3/4 to 1-3/8 in. thick.

Features:
  • Nylon roller -1/4 in. offset steel bracket
  • Adjustable top hung, side mount design
  • Fits 3/4 to 1-3/8 in. thick doors
  • Fits Acme bypass doors
PRICE
$6.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Width2-5/8 in
Height1-3/8 in
Weight1 lbs

Product Details

TypeStandard Duty
MaterialSteel/Nylon
Package Quantity2
DescriptionCloset Door Roller
ColorMill
Manufacturers Part NumberN 6500
BrandPrime-Line Products

Warranty

Warranty1 yr