Prime-Line N 6725 Pocket Door Top Roller Assembly with 7/8-Inch Nylon Wheel
Write a Review
|
Questions & Answers (0)
Product Description
This ball bearing twin roller is constructed from nylon. It comes affixed to an adjustable steel bracket with a top mounting design. Comes complete with hardware for a quick and easy installation.
PRICE
$13.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Nylon |
| Package Quantity | 1 |
| Description | Pocket Door Top Roller Assembly with 7/8-Inch Nylon Wheel |
| Color | Multicolor |
| Manufacturers Part Number | N 6725 |
| Brand | Prime-Line Products |