Prime-Line N 6782 Bi-Fold Door Top Pivot, Nylon,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
This nylon constructed top pivot features a steel constructed pivot shaft. The spring-loaded design easily fits a 3/8 in diameter hole. Comes complete with fasteners for a quick and easy installation.
PRICE
$7.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Steel |
| Package Quantity | 2 |
| Description | Bi-Fold Door Top Pivot Nylon |
| Color | Multicolor |
| Manufacturers Part Number | N 6782 |
| Brand | Prime-Line Products |