Prime-Line N 6936 Bi-Fold Door Hinge, Brass Plated,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
This is a set of brass plated hinges used on bi-fold doors. They are the non-mortised style hinges. Stamped Steel Construction. The unique design causes the doors to be self-aligning. Used on wood doors 3/4 inch thick.
PRICE
$10.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Steel |
| Package Quantity | 2 |
| Description | Bi-Fold Door Hinge Plated |
| Color | Brass |
| Manufacturers Part Number | N 6936 |
| Brand | Prime-Line Products |