Prime-Line N 6504 Closet Door Roller 1/4-Inch Offset with 7/8-Inch Nylon Wheel,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line N 6504 Closet Door Roller 1/4-Inch Offset with 7/8-Inch Nylon Wheel,(Pack of 2)
This wardrobe door roller is constructed from nylon and comes affixed to a zinc plated steel bracket. It features an adjustable, top hung, side mounting design. This roller fits Cox and similar styled doors that are 3/4 to 1-3/8 in. thick.
This wardrobe door roller is constructed from nylon and comes affixed to a zinc plated steel bracket. It features an adjustable, top hung, side mounting design. This roller fits Cox and similar styled doors that are 3/4 to 1-3/8 in. thick.
PRICE
$6.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Nylon |
| Package Quantity | 2 |
| Description | Closet Door Roller 1/4-Inch Offset with 7/8-Inch Nylon Wheel |
| Color | Multicolor |
| Manufacturers Part Number | N 6504 |
| Brand | Prime-Line Products |