Prime-Line M 6000 Tub Enclosure Round Roller, 3/4-Inch,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
Design inserts into receiver channel on door 2 oval edge wheels. For use on hinged shower doors. Two No. 8-32 x 3/8" Phillips binder head machine screws; Threaded hex hub; Carded.
PRICE
$4.01
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Nylon |
| Package Quantity | 2 |
| Description | Tub Enclosure Round Roller 3/4-Inch |
| Color | Silver |
| Manufacturers Part Number | M 6000 |
| Brand | Prime-Line Products |