Prime-Line N 7136 2-Inch Round Closet Door Pull with Flush, Solid Brass,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
This handle is constructed from die cast and comes finished in zinc. It comes internally serrated to fit a 5/16 In. spindle. This handle has a 1-3/4 In. stem length that fits most awning operators.
PRICE
$18.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Brass |
| Package Quantity | 2 |
| Description | 2-Inch Round Closet Door Pull with Flush Solid |
| Color | Brass |
| Manufacturers Part Number | N 7136 |
| Brand | Prime-Line Products |