Prime-Line N 6950 Pocket Door Bottom Guide, Nylon,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
This pocket door bottom guide is constructed from nylon. It uses slotted mounting holes for the horizontal adjustment of your pocket door. This guide can be used with any size door thickness.
PRICE
$8.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Nylon |
| Package Quantity | 2 |
| Description | Pocket Door Bottom Guide Nylon |
| Color | Multicolor |
| Manufacturers Part Number | N 6950 |
| Brand | Prime-Line Products |