Prime-Line N 7384 Bypass Door Guide, 1-Inch High, Adjustable, Dark Brown,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line N 7384 Bypass Door Guide, 1-Inch High, Adjustable, Dark Brown,(Pack of 2)
This bypass door guide is constructed from plastic. It features an adjustable bottom mount design that is used by many manufacturers. This style guide fits 3/4 to 1-3/8 in. thick bypassing doors.
This bypass door guide is constructed from plastic. It features an adjustable bottom mount design that is used by many manufacturers. This style guide fits 3/4 to 1-3/8 in. thick bypassing doors.
PRICE
$6.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Plastic |
| Package Quantity | 2 |
| Description | Bypass Door Guide 1-Inch High Adjustable Dark |
| Color | Brown |
| Manufacturers Part Number | N 7384 |
| Brand | Prime-Line Products |