Prime-Line N 7370 1-3/4-Inch Bi-Fold Door Knob, Antique Brass Plated
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line N 7370 1-3/4-Inch Bi-Fold Door Knob, Antique Brass Plated
This bi-fold door knob is constructed from die cast and comes plated in antique brass. It features a wide base to prevent hollow door crush. It has a 1-3/4 in. diameter for easy gripping.
This bi-fold door knob is constructed from die cast and comes plated in antique brass. It features a wide base to prevent hollow door crush. It has a 1-3/4 in. diameter for easy gripping.
PRICE
$12.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Diecast |
| Package Quantity | 1 |
| Description | 1-3/4-Inch Bi-Fold Door Knob Antique Plated |
| Color | Brass |
| Manufacturers Part Number | N 7370 |
| Brand | Prime-Line Products |