Prime-Line N 7302 Bi-Fold Door Top Guide Wheel, 5/8-Inch Wheel,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
This bi-fold door pivot is constructed from steel. It features a spring-loaded steel shaft and top mounted design. This style pivot is used on 5/8in. wide track systems.
PRICE
$6.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Steel |
| Package Quantity | 2 |
| Description | Bi-Fold Door Top Guide Wheel 5/8-Inch Wheel |
| Color | Multicolor |
| Manufacturers Part Number | N 7302 |
| Brand | Prime-Line Products |