Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2274221

MPN #: 41116

Ergodyne® N-Ferno® 6466 Thermal Jacket, Black, 2XL, 41116

Product Description
The first layer of defense against Old Man Winter. The rugged 500D shell repels water and protects you from the wind and cold while remaining breathable for all day comfort.

Features
  • Rugged 500D Nylon shell with breathable water repellent treatment to stay dry and comfortable
  • Thermal insulated quilted sleeves for easy on/off
  • 1600D Nylon reinforcement zones in heavy wear areas to hold up through the toughest conditions
  • Exterior back document pocket
  • Exterior front cell phone pocket
  • Interior audio pocket to hold cell phone or other device
  • Heavy Duty YKK zippers with storm flap to seal out wind and rain
  • Removable hood with adjustable draw cords customizable fit
  • Drawstring waist works to keep out the cold
  • Adjustable hook & loop cuffs for easy use when wearing gloves
  • Spandex cuffs for wind protection and to keep out the cold
  • Reflective accents help keep workers safe and seen
PRICE
$249.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26
Weight4 lbs
Sleeve Length30.25"
Size2XL
Fits Chest Size50-54"

Product Details

Number of Pockets6
For Use WithRoof Bolting,Mining,Oil/Gas,Demolition,Heavy Construction,Ironwork,Mechanics
MaterialNylon, Polyester
Front ClosureZipper
GenderUnisex
Manufacturers Part Number41116
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets3
Water ResistantYes
BrandErgodyne
TypeInsulated Jacket
Reflective TapeNo
ColorBlack
ThermalYes
Number of Inside Pockets3
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionThermal Jacket
Lining MaterialThinsulate™