Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




N-Ferno by Ergodyne

Model # :WBB3135768

MPN #: 41238

Ergodyne® N-Ferno® 6468 Duck Canvas Work Jacket, 4XL, Black

Product Description
The N-Ferno® 6468 Heavy-Duty Duck Canvas Work Jacket is a rugged midweight jacket for warmth in cool conditions. The cotton duck canvas features a wind- and water-resistant DWR finish for long-lasting durability and dry all-day wear. The body and hood are lined with warm and comfortable sherpa, while the flexible gusseted sleeves feature 40gm quilted insulation for warmth without compromised mobility.

For a snug and custom fit that keeps cold air out, this canvas work jacket features rib knit cuffs, an elastic bungee waist, drawstring hood and a long tail that won't ride up. Built for the job, the hood is large enough to be pulled up over hard hats. A zippered closure with snap buttons makes for easy on and off.

Features:
  • DURABLE - Rugged duck canvas with reinforced shoulders for long-lasting wear
  • WEATHER-RESISTANT - Wind- and water-resistant DWR finish for protection from the elements
  • MIDWEIGHT WARMTH - Comfortable sherpa lining with 40g quilted sleeves for warmth in cool conditions
  • FULL RANGE OF MOTION - Flexible gusseted sleeves allow arms to move freely
  • ADJUSTABLE - Rib knit cuffs, elastic bungee waist, drawstring hood and long tail make for a custom fit that keeps cold out
  • LARGE HOOD - Fits over hard hats
  • EASY ON & OFF - Secure zipper closure with snap buttons
  • POCKETS - 1 exterior zippered cell phone chest pocket, 1 exterior open chest pocket with pen slot, 2 exterior lower front, 2 interior (1 hook & loop, 1 zippered for added security)
  • D-RING - For convenient access to keys, glove clips, etc.
  • MACHINE WASHABLE


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Size4XL

Product Details

TypeWork Jacket
ColorBlack
Number of Pockets6
ProtectionCold Temperature Protection, High Viz, Reflective, Water And Wind Resistant
Style6468
Closure TypeZipper
Front ClosureZipper
GenderUnisex
Package Quantity1
Manufacturers Part Number41238
WaterproofNo
Primary UseCold Weather Protection
BrandN-Ferno by Ergodyne