Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135509

MPN #: 16908

Ergodyne® N-Ferno® 6813 Winter Skull Cap Helmet Liner, Black

Product Description
The N-Ferno® 6813 Winter Skull Cap Helmet Liner is lightweight and breathable for warm comfort in mild to cold conditions. Designed to fully cover the head and ears, this low-bulk thermal skull cap can be comfortably worn on its own or beneath helmets and hard hats. With a brushed thermal interior and durable pill-resistant exterior, this winter beanie is made for long-lasting wear.

This winter helmet liner is ideal for those working in construction, transportation, warehousing, refrigerated areas and more. Can also be worn for weekend activities such as hunting, climbing, running, cycling and skating.

Features :
  • THERMAL COMFORT - Stretchable poly-spandex blend with brushed interior for a warm snug fit
  • LIGHTWEIGHT & BREATHABLE - For warm comfort in mild to cold conditions
  • PILL-RESISTANT - High-quality material is durable and resists pilling for long-lasting use
  • LOW-PROFILE - Can be worn alone or under a hard hat
  • FULL COVERAGE - Fully covers forehead and ears
  • ONE SIZE FITS MOST
  • MACHINE WASHABLE


PRICE
$11.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeSkull Cap
Reflective TapeNo
ColorBlack
Series6813
ThermalYes
ProtectionCold Temperature Protection
StyleBeanie
Closure TypeSlip-On
High VisibilityNo
MaterialPolyester
DescriptionWinter Skull Cap
GenderUnisex
Package Quantity1
Manufacturers Part Number16908
CoversHead, Forehead, Ears
WaterproofNo
Primary UseCold Temperature Protection
Water ResistantNo
BrandErgodyne