- Shoulder Length
- Shell: 100% cotton twill
- Lining: 100% poly fleece
- NOMEX Thread
- FR treated with BANOX FR3® for max safety (25-50 washes)
- Hook and loop chin wrap
- Elastic gap control at forehead keeps warmth in and cold out
- Warming pack pockets near ears for extra warmth
- Reflective stripe and suspension ties
- One size, Black w/red
Ergodyne® N-Ferno® 6862 2-Layer Cold Series Fr Winter Liner - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
N-Ferno 6862 2-Layer Cold Series FR Winter Liner
PRICE
$335.40 Sold in packages of 12 / $27.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | No |
| Color | Black |
| Thermal | Yes |
| Adjustment Type | Adjustable Hook-And-Loop |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | Banox Cotton/Fleece |
| Description | 2-Layer Cold Weather Liner |
| Package Quantity | 12 |
| Gender | Unisex |
| Manufacturers Part Number | 16862 |
| Covers | Head |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |