Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ergodyne

Model # :WBB3181577

MPN #: 16989

Ergodyne® N-Ferno® 6990 Air Activated Hand Warmers, White, Pack of 100

Product Description
The N-Ferno® 6990 Hand Warmer Packs are long lasting and air-activated, instantly delivering up to 12 hours of heat. They're great for placing in your jacket pockets, gloves or other warming accessories.

Once activated, place the long lasting hand warmer inside a pocket or gloves. They're also easy to insert into built-in pockets in thermal accessories such as the N-Ferno® 6980 Hand Warmer Muff, N-Ferno® Hard Hat Liners or ProFlex 825WP Winter Work Gloves.

Features:
  • Long Lasting Heat - Hand warmer packs keep hands free from chill for up to 12 hours
  • Compact - Small and low-profile to easily fit into gloves or jacket pockets
  • Simple & Instant Activation - All-natural ingredients begin to heat up as soon as you open the pack (no batteries required)
  • Great For Use With Thermal Accessories - Easily insert into built-in pockets in thermal accessories for added warmth
  • Workday To Weekend - For cold-weather use on the job or during outdoor recreation like hunting and hiking
  • Non-Toxic - Made with all-natural ingredients
  • Material: 65% iron powder, 10.5% salt, 7.5% water, 6% vermiculite, 6% activated carbon, 3% polyethylene, 2% polypropylene
How To Activate
  • To activate, simply open the pack. The all-natural ingredients will begin to heat up as soon as they're exposed to oxygen-no batteries required. You can also shake the pack to speed up the warming process.
  • The N-Ferno® Hand Warmer packs are non-toxic and made with all-natural ingredients. Plus, they're disposable and compact for easy use on the go. Packs are not reusable and should be disposed of after each use.
  • Ideal for workers exposed to the elements while on the job in industries such as construction and mining. Plus, they provide much-needed warmth while hunting, fishing, skiing or enjoying other cold outdoor activities.


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHand Warmers
ColorWhite
SeriesN-Ferno 6990
ApplicationConstruction, Mining, Hunting, Fishing, Skiing
Heat Duration12 Hours
StyleHand Warmer
MaterialAll-Natural Ingredients
Package Quantity100
DescriptionHand Warming Packs
Manufacturers Part Number16989
Primary UseCold Weather Protection
BrandErgodyne