Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2282649

MPN #: 815394

MSA Advantage® N95 Snap-On Prefilter, 10/Pack, 815394

Product Description
Respirator Cartridges and Filters. Crafted for easy installation and strong protection, Advantage Respirator Cartridges use a bayonet-style design for easy mounting. With low-lug height and lead-in connectors, the cartridges lock into place with only a single twist.

Features:

  • Respirator cartridges feature bayonet-style design for quick mounting
  • Cartridges lock into place with one twist
  • Complete range compatible with all MSA Advantage facepieces


PRICE
$37.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePrefilter
Cartridge Approved ForN95
Package Quantity10/Pack
DescriptionN95 Snap-On Prefilter
ColorBlack
SeriesAdvantage®
Manufacturers Part Number815394
Respirator Connection TypeBayonet
For Use WithAdvantage Series Respirators
BrandMSA Safety
Respirator Cartridge TypeAir Purifying Respirator Filter

Compliance & Certifications

CertificationsNIOSH Approved