MSA Advantage® Respirator Cartridges, OV/AG, GMC, 2/Pk, 815357
Write a Review
|
Questions & Answers (0)
Product Description
Crafted for easy installation and strong protection, Advantage® Respirator Cartridges use a bayonet-style design for easy mounting. These NIOSH-approved cartridges provide protection against organic vapor and acid gases. Fits Advantage® 200 LS and 420 Half-Mask, 1000, 3000, and 4000 Series Full-Facepiece Respirators. Organic vapor/acid gas filter.
PRICE
$37.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
Product Details
| Type | Combination Cartridge |
| Color | Gray |
| Series | Advantage® |
| Resistance | Oil & Non-Oil Based Particles |
| For Use With | Advantage® Respirators |
| Filter Type | N95, OV, AG |
| Respirator Cartridge Type | Air Purifying Respirator Cartridge |
| Includes Filter | Yes |
| Cartridge Approved For | OV,CL,SD,CD,HC,HS |
| Includes | 2 Organic Vapor/Acid Gas Cartridges |
| Nuisance Odor Removal | Organic Vapors & Acid Gas Irritants |
| Material | Plastic Casing |
| Description | Advantage® OV,AG Cartridge |
| Connection Style | Bayonet Style |
| Package Quantity | 2 |
| Manufacturers Part Number | 815357 |
| Respirator Connection Type | Bayonet Style |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | NIOSH |