NACHI, 5311, Double Row Angular Contact Bearing, Open, 55MM Bore x 120MM OD x 49.2MM W
Write a Review
|
Questions & Answers (0)
Product Description
NACHI 5311, Double Row Angular Contact Bearing, Open, 55MM Bore x 120MM OD x 49.2MM W
Double Row Angular Contact Ball Bearings are functionally same as two single row angular contact ball bearings mounted back-to-back except they have only one inner ring and one outer ring. These bearings take heavy radial loads, and axial loads equally in either direction.
Double Row Angular Contact Ball Bearings are functionally same as two single row angular contact ball bearings mounted back-to-back except they have only one inner ring and one outer ring. These bearings take heavy radial loads, and axial loads equally in either direction.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 49.2 mm |
| Bore Diameter | 55 mm |
| Static Load Rating | 86500 N |
| Tolerance | ISO Class 0 |
| Diameter | 120 mm |
Product Details
| Dynamic Load Rating (N) | 112000 |
| Contact Angle | 20° |
| Series | 5300 |
| Manufacturers Part Number | 5311 |
| Radial Clearance | Normal |
| Grease Max Speed | 4,000 rpm |
| Brand | Nachi |