TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 35mm Bore, 80mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Double Row Angular Contact Bearings 5307-2RS, 2 Rubber Seals, Heavy Duty, 35mm Bore, 80mm OD
These bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high RPM use, and incorporate a non-metallic cage for quiet operation.
Common Interchanges: 3307A 2RS, 5307SBKZZ MRC, 995307 NDH
These bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high RPM use, and incorporate a non-metallic cage for quiet operation.
Common Interchanges: 3307A 2RS, 5307SBKZZ MRC, 995307 NDH
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.1496 in |
| Width | 3-1/8 in |
| Depth | 3.1496 in |
| Height | 1.374 in |
| Weight | 2 lbs |
| Bore Diameter | 35 mm |
| Static Load Rating | 34932.5 N |
| Diameter | 80 mm |
Product Details
| Static lbf | 7850 lb-ft |
| Series | 5300 |
| Common Interchanges | 3307A 2RS, 5307SBKZZ MRC, 995307 NDH |
| Dynamic lbf | 11100 |
| Grease (Oil) RPM | 5000 rpm |
| Material | Caged |
| Description | Double Row Angular Contact Bearings |
| Manufacturers Part Number | 5307 2RS/C3 PRX |
| Duty | Heavy |
| Brand | Bearings Limited |