x

Take 15% off your entire order!

Offer applied at checkout

Nachi Radial Ball Bearing 6230, Open, 150MM Bore, 270MM OD

Nachi Radial Ball Bearing 6230, Open, 150MM Bore, 270MM OD

Item #: WBB692126

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $621.00

$103.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

NACHI Radial Ball Bearing 6230, Open, 150MM Bore, 270MM OD

Radial Ball Bearing has moderate load-carrying capacity in both radial and axial directions and is good for high speed and high accuracy. Rubber seal or metal shield on one or both sides of the bearing helps keep out dirt and contaminants. In case two seals or two shields are used, the bearing is lubricated by grease for its life when manufactured. The bearing with 10 to 75 mm bore (6000 to 6300 series) & 10 to 50 (6800 & 6900 series) improves reliability with newly designed seal and shield, and suitable grease. Quiet rotation is expected by improved accuracy of components, and saving cost and energy is also expected by lower power loss provided by low and stable running torque.

  • BRAND Nachi
  • WIDTH MILLIMETERS 45
  • DYNAMIC LOAD RATING (N) 176,000
  • STATIC LOAD RATING (N) 168,000
  • BORE (mm) 150
  • OD (mm) 270
  • MAX SPEED / GREASE (RPM) 2,300
  • MANUFACTURERS PART NUMBER 6230
  • DESCRIPTION Radial Ball Bearing
  • TOLERANCE ISO Class 0
  • SERIES 6200
  • BEARING TYPE Open
  • RADIAL CLEARANCE C3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nachi Radial Ball Bearing 6326, Open, 130MM Bore, 280MM OD

Item #: B692130

Not Yet Rated

Usually ships in 7 to 10 days

$646.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nachi Radial Ball Bearing 6230, Open, 150MM Bore, 270MM OD

Nachi Radial Ball Bearing 6230, Open, 150MM Bore, 270MM OD

Item #: WBB692126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant