- Sales floor processing table, fixed height table includes drop leaves, middle shelf, and bottom shelf
- Ideal for on the floor folding and tagging
- Overall Dims: 20"D x 18"L x 38 3/4"H (leaves folded)
- 20"D x 46"L with drop leaves extended
- Frame is heavy-duty square steel tube construction with a laminated work surface
- Shelves have a 1" lip for secure transport of goods
- 4"Non-marring casters – 2 swivel/2 brake
Mobile Shirt Folding Table, 46"W x 38-3/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$419.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Depth | 20 |
| Height | 38-3/4 in |
Product Details
| Color | Gray |
| Casters | 4 |
| Foldable | Yes |
| Edge Type | Square |
| Locking | Yes |
| Construction Type | Unassembled |
| Frame Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | VTL2046 |
| Top Material | Melamine |
| Brand | Pipp |