These highly visible stickers ensure your MRI equipment stays in the MRI area and isn't confused with non-compatible products in an emergency. Available in both red and green to conform to your facility's safety standards as advised by the White Papers for MRI Safety.
Features:
MRI Labels
Large-4"W x 6"H
Medium-7"W x 1.5"H
Small-3"W x 1"H
PRICE
$25.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
These adhesive paper labels are ideal for use in warehouses. They alert warehouse shippers and receivers with the specified instruction for the cartons. They are self-adhesive, with silicone coated release paper backing. These labels come in 500 pieces per roll.
Cryogenic storage labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cyrogenic storage. Printing instructions and template included. Made in the U.S.A.
Six tape colors that correspond with familiar hazard color codes to highlight safety information written on the labels. Each roll is 1.9cm (³/₄") wide and 36.4cm (40 yards) long with a 7.6cm (3") inner core. Excellent for use with Write-On™ Multi-Roll Label Tape Dispensers (F13472-0000 and F13473-0000). Adheres to any clean surface, including Teflon®fluoropolymer resin coated materials; peels off without leaving a sticky residue Pencil, ball-point pen or solvent ink marker remain legible under the most demanding laboratory conditions Consists of colored paper with rubber resin ...
Cryogenic storage labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our cryogenic storage labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cyrogenic storage. Printing instructions and template included. Made in the U.S.A.
Cryogenic and cold storage labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196° C (-311° F). Our cryogenic and cold storage labels can be printed or written on and will not bleed, smudge or smear. These labels are offered in a wide variety of sizes and colors on rolls or laser sheets perfect for distinguishing various specimens after prolonged periods of cryogenic and cold storage. Printing instructions and template included. Made in the U.S.A.