Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192542

MPN #: WXS2010

Weller® Nano (Pico)/Micro Soldering Kit

Product Description
WXS2010 Nano (Pico)/Micro Soldering Kit For every purpose. A new soldering kit. Optimized soldering set with 2 soldering tips for all pico (nano) and micro tasks in the electronics, medical and aerospace industries. Featuring new smart soldering tools, the system offers the fastest heat-up and recovery times, full tip-to-station process control, best-in-class connectivity, easy-to-use color touch screen and highest cybersecurity.

Features:
  • Driving for efficiency, fast heat-up times. The new Pico (Nano)/Micro Soldering tool has the fastest heat-up and recovery times of less than 3 seconds. Excellent heat transfer and recovery time during the soldering process for a high performance and continuous workflow. The short tip-to-grip distance provides maximum precision during the soldering process
  • Cost savings, 1 iron - fits 2 tip families. The kit includes 2 soldering tips, a pico tip for very small applications and a micro tip for standard applications. Both tip families fit to just one soldering handle. All you need is one soldering tool and one soldering station
  • Full process control smart tips with a unique individual serial number, smart tools for data parameter storage and an intelligent station ensure full process control and full traceability of calibration history
  • Individual and repeatable soldering processes up to 10 parameter settings can be customized and stored in the iron, including standby temperatures and auto-off times
  • All-in-one Wxsmart solder station for all your pico and micro application. The station is equipped with 300 W, 2 soldering channels. A total of 12 tools can be connected to WXsmart
  • Protection Against Cyber Attacks TLS encryption and two-factor authentication (2FA), including Weller®'s built-in certificate upload mechanism that provides the soldering station with a customer verification-certificate, and protected software updates
  • ESD Safe The WXsmart Station and all the connected tools are fully ESD safe


PRICE
$2,199.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWXS2010
DescriptionNano (Pico)/Micro Soldering Kit
BrandWeller