Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB1967961

MPN #: 5820-W

Mayne Nantucket Address Sign 5820-W - 32"H White

Product Description
Add a touch of class with our Nantucket Address Sign. This all-season address sign will provide your property with years of elegance and sophistication, all with minimal effort.

Features:
  • Add curb appeal to your home with the charm of a New England styled ground mount address sign, easy installation over standard 4x4 wood posts
  • Made from high quality 100% polyethylene with built-in UV inhibitors for long lasting protection from the elements
  • Low maintenance plastic sign that won't fade or yellow. No painting or staining required
  • Inset panel area measures 20" wide x 11" high (15" high in the middle)
  • Note: 4x4 wood posts, address plaque, and plaque mounting hardware NOT included
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Double Sided (can mount plaque on front & back if desired)
  • Made in the USA


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth6-1/2 in
Height32 in
Weight13 lbs

Product Details

Assembly RequiredYes
ColorWhite
StyleAddress Sign
MaterialPolyethylene
Package Quantity1
DescriptionNantucket Address Sign
Manufacturers Part Number5820-W
BrandMayne

Warranty

Warranty15 yr