Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB1968014

MPN #: 5812-B

Mayne Woodhaven Address Sign 5812-B - 56"H Black

Product Description
Built-in UV inhibitors help our polyethylene signs endure season after season. Painting and up keep of those old wood signs are a thing of the past.

Features:
  • Unique New England styled product offering the timeless charm of the East Coast, installs easily over a standard 4x4 wood post
  • Mayne plastic mail posts are made from high quality 100% polyethylene with built in UV inhibitors for long lasting protection from the elements
  • Includes decorative post and support arm
  • Product ships in 2 boxes (standard post MP5802BK / standard arm MP5803BK)
  • Note: 4x4 wood posts, address plaque, and plaque mounting hardware NOT included
  • Will accommodate plaques up to 15 inches wide x 12 inches high
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made in the USA


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth24 in
Height56 in
Weight10 lbs

Product Details

Assembly RequiredYes
ColorBlack
StyleAddress Sign
MaterialPolyethylene
Package Quantity1
DescriptionWoodhaven
Manufacturers Part Number5812-B
BrandMayne

Warranty

Warranty15 yr